Beli timing belt t5 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsuboshi Timing Belt Single Side Type-T5 20mm (Polyurethane) (Belt Timing)atribut:
- Belt Type: Timing Belt
- Type: Thermoplastic Type
- Belt Width (mm): 20
- Minimum Pulley Diameter (mm): 19
- Maximum Speed (m/s): 30
- Tooth pitch (mm): 5
- Belt Material: Polyurethane
- Belt Height (mm): 2.2
- Mitsuboshi Single Side Timing Belt Type-T5 5mm (Polyurethane)Deskripsi:Accuracy as light power transmission has superior.. Also excellent in oil.. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.atribut:
- Type: Thermoplastic Type
- Belt Width (mm): 5
- Belt Type: Timing Belt
- Belt Material: Polyurethane
- Tooth pitch (mm): 5
- Maximum Speed (m/s): 30
- Minimum Pulley Diameter (mm): 19
- Belt Height (mm): 2.2
- Mitsuboshi Timing Belt (Polyurethane) T5 TypeDeskripsi:Polyurethane-specific beautiful color flies in the machine, create a clean working environment.. Ideal for light duty power transmission accuracy is required.. Because there is beautiful, there is no contamination of the contact product appearance and is suitable for paper feed belt.. Flexible and familiar to small pulley diameter is good, it can be smoothly driven. You can quiet operation.Use for:Data writer, facsimile, sewing machineatribut:
- Type: U Type, thermosetting Type
- Belt Material: Polyurethane
- Belt Pitch Circumference (mm): 325
- Belt Type: 19mm
- Belt width: Tenmm
- Height: 2.2mm
- Maximum Speed: 30m/s
- Minimum Pulley Diameter: 19mm
- Number of Teeth: 65
- Power: Maximum transmission / 0.75
- Tooth Pitch: 5mm
- Mitsuboshi Timing Belt Single Side Type-T5 10mm (Polyurethane) (Belt Timing)atribut:
- Belt Type: Timing Belt
- Type: Thermoplastic Type
- Belt Width (mm): 10
- Minimum Pulley Diameter (mm): 19
- Maximum Speed (m/s): 30
- Tooth pitch (mm): 5
- Belt Material: Polyurethane
- Belt Height (mm): 2.2
- Megacools Radiator Coolant (Cairan Pendingin Mesin)Deskripsi:Radiator Coolant berfungsi sebagai cairan yang tepat dan aman untuk merawat mesin radiator kendaraan Anda. Pentingnya menjaga suhu mesin radiator dalam keadaan yang optimal dapat menjaga dan mempengaruhi ketahanan mesin kendaraan.Dengan memakai kualitas Water Reverse Osmosis, Radiator Coolant berada di PH 7 yang sangat aman dan bebas dari partikel-partikel mineral yang dapat mengakibatkan penyumbatan pada mesin radiator Anda.
- Mitsuboshi Timing Belt Single Side Type-T5 15mm (Polyurethane) (Belt Timing)atribut:
- Belt Type: Timing Belt
- Type: Thermoplastic Type
- Belt Width (mm): 15
- Minimum Pulley Diameter (mm): 19
- Maximum Speed (m/s): 30
- Tooth pitch (mm): 5
- Belt Material: Polyurethane
- Belt Height (mm): 2.2
- Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)Deskripsi:Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.atribut:
- Belt Width (mm): 10
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- Mitsuboshi Standard Timing Belt 20mm T10 Series (Polyurethane)Deskripsi:- Excellent precision for light power transmission.- Excellent oil resistance.- It has a beautiful appearance, no scattering of rubber powder, and is good at clean transmission.atribut:
- Belt Material: Polyurethane
- Belt Type: Timing Belt
- Belt Width (mm): 20
- Height (mm): 4.5
- Maximum Speed (m/s): 30
- Minimum Pulley Diameter (mm): 45
- Number of Teeth: 10
- Tooth Profile: T10
- Tooth pitch (mm): 10
- Type: Standard
- Mitsuboshi Timing Belt Super Torque S5M 150 Type (Belt Timing)Deskripsi:Produk Super Torque Timing Belt S5M 150 Type dari Mitsuboshi ini memiliki range circumstance dari 225-2525mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
- Mitsuboshi Timing Belt L Type (Polyurethane) (Belt Timing)Deskripsi:Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
- SEKAI Stand Fan (Kipas Angin)Deskripsi:Kipas Angin Tornado Tumpu SEKAI HSN 1038 adalah produk kipas angin tumpu dengan ukuran 25cm (10inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari aluminium. Dilengkapi dengan 3 pengatur kecepatan, hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur :- Kipas Angin Tumpu Performa Tinggi 25cm (10inch)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh- Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisikatribut:
- Frequency (Hz): 50
- monotaro Downward Pressure Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Base: Flange
- Type: Downward pressure type
- Material (Handle): PVC
- Material (Main Unit): SS400 (Unichrome)
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- Mitsuboshi V-Belt Standard B Type (100 to 198inch) (Vanbelt)Deskripsi:Mitsuboshi memiliki range produk Standard V-Belt B Type (100 to 198inch) yang lengkap dengan panjang Effective Pitch Circumference 100-198 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Belt Type: Standard V-Belt
- Belt Width (mm): 16.5
- Belt Height (mm): 11
- Angle (°): 40
- Maximum Speed (m/s): 30
- Minimum Pulley Diameter (mm): 150
- Operating Temperature Range (°C): -40 to +70
- Belt Material: Rubber
- UGREEN Adapter Cable (Kabel USB ke VGA)atribut:
- Length (m): 1.5
- Connector Type: Male
- Compatibility: USB 2.0, 9-Pin DB9 RS-232, Full Automatic Handshake Protocol, Support Remote Wake and Power Management, Windows Xp / Vista / 7 / 8 / 8,1 / 10 / 11, MaC OS X 10.4 and above, Linux
- Plated: Gold
- Data Transfer Rate (Mbps): 1
- What is in The Box: 1x Cable USB to DB9 RS232 UGREEN CR104
- OPTIBELT ALPHA POWER 780 T5 Width Range 5-100Deskripsi:HIGH PERFORMANCE POLYURETHANE TIMING BELTSmaintenance-free, with steel wire cordatribut:
- Pitch Length (mm): 780
- Sleeve width (mm): 156
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- INA Linear BushingDeskripsi:-Performs infinite linear motion by circulation of balls.-The slots of the outer ring act as oil filler holes while properly circulating balls.-A DIN standard product. -Precise sliding parts of precision equipment, etc.atribut:
- Seal: None
- Working Temperature Range: -30 to 80°C
- BERYCON Non-Sparking Single Offset WrenchDeskripsi:-Enables the fastening and removing of nuts and bolts.-Designed with a 45° offset.-A JIS equivalent product.-Tested for metal spark non-ignitability at the Research Institute of Marine Engineering.atribut:
- Material: Beryllium Copper Alloy
Daftar Harga timing belt t5 Terbaru October 2026
| Mitsuboshi Timing Belt Single Side Type-T5 20mm (Polyurethane) (Belt Timing) | Rp349.900 |
| Mitsuboshi Single Side Timing Belt Type-T5 5mm (Polyurethane) | Rp119.900 |
| Mitsuboshi Timing Belt (Polyurethane) T5 Type | Rp219.900 |
| Mitsuboshi Timing Belt Single Side Type-T5 10mm (Polyurethane) (Belt Timing) | Rp179.900 |
| Megacools Radiator Coolant (Cairan Pendingin Mesin) | Rp20.900 |
| Mitsuboshi Timing Belt Single Side Type-T5 15mm (Polyurethane) (Belt Timing) | Rp269.900 |
| Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing) | Rp199.900 |
| SKF Deep Groove Ball Bearing Single Row C3 Series (Laher) | Rp24.900 |
| Mitsuboshi Standard Timing Belt 20mm T10 Series (Polyurethane) | Rp529.900 |
| Mitsuboshi Timing Belt Super Torque S5M 150 Type (Belt Timing) | Rp299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Belt%20Timing)/95P103754329-1.jpg)
/P102372713-1.jpg)
%20T5%20Type/cuP102360462-2.jpg)
%20(Belt%20Timing)/8hP103754305-1.jpg)
/a0P105717360-6.jpg)
%20(Belt%20Timing)/8oP103754312-1.jpg)
/87P102360295-6.jpg)
/3cP104062120-2.jpg)
/ijP103708667-1.jpg)
/P102360301-1.jpg)
%20(Belt%20Timing)/P102372670-1.jpg)
/P103060073-1.jpg)

/aiP103059378-5.jpg)
%20(Vanbelt)/cgP103851448-1.jpg)
/bpP108336421-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)